REXEL logo

1/0 AWG THHN Stranded Copper, Red, 1000'

Item #: 394336
Cat #: THHN1/0STRRED1000RL
UPC:
Sign In or Register to view pricing and more.
1/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 1000 ft. Reel.

Product Overview

1/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 1000 ft. Reel.
Also known as: THHN1/0STRRED1000RL
Frequently Bought Together (60)
Multiple
THHN1/0STRBLK1000RL 1/0 AWG THHN, Stranded, Copper, Black, 1000'
Multiple
THHN8STRGRN2500RL 8 AWG THHN Stranded Copper, Green, 2500'
Multiple
THHN6STRGRN5000RL 6 AWG THHN Stranded Copper, Green 5000'
Multiple
THHN4STRGRN1000RL 4 AWG THHN Stranded Copper, Green, 1000'
Multiple
THHN1/0STRBLK5000RL 1/0 AWG THHN Stranded, Copper, Black, 5000'
Multiple
THHN1/0STRWHT1000RL Multiple B03054
Multiple
THHN8STRGRN5000RL 8 AWG THHN Stranded Copper, Green, 5000'
Multiple
THHN1/0STRBLU1000RL 1/0 AWG THHN Stranded Copper, Blue, 1000'
Multiple
THHN2/0STRBLK5000RL 2/0 AWG THHN Stranded Copper, Black, 5000'
Multiple
THHN4STRYEL1000RL 4 AWG THHN Stranded Copper, Yellow, 1000'
Multiple
THHN350STRBLK1000RL 350 MCM THHN Stranded Copper, Black, 1000'
Multiple
THHN4STRORN1000RL 4 AWG THHN Stranded Copper, Orange, 1000'
Multiple
THHN1/0STRBRN5000RL 1/0 AWG THHN Stranded Copper, Brown, 5000'
Multiple
THHN8STRORN1000RL 8 AWG THHN Stranded Copper, Orange, 1000'
Multiple
THHN2STRGRN5000RL 2 AWG THHN Stranded Copper, Green, 5000'
Multiple
THHN1/0STRBLK5000RL 1/0 AWG THHN Stranded, Copper, Black, 5000'
Multiple
THHN1/0STRBLU1000RL 1/0 AWG THHN Stranded Copper, Blue, 1000'
Multiple
THHN8STRGRY1000RL 8 AWG THHN Stranded Copper, Gray, 1000'
Multiple
THHN2STRRED500RL 2 AWG THHN Stranded Copper, Red 500'
Multiple
THHN2STRBLK5000RL 2 AWG THHN Stranded Copper, Black, 5000'
Multiple
THHN6STRGRN1000RL 6 AWG THHN Stranded Copper, Green, 1000'
Multiple
THHN6STRGRY500RL 6 AWG THHN Stranded Copper, Gray, 500'
Multiple
THHN8STRYEL1000RL 8 AWG THHN Stranded Copper, Yellow, 1000'
Multiple
THHN2STRGRN1000RL 2 AWG THHN Stranded Copper, Green, 1000'
Multiple
THHN6STRBLK5000RL 6 AWG THHN Stranded Copper, Black, 5000'
Multiple
THHN8STRBRN1000RL 8 AWG THHN Stranded Copper, Brown, 1000'
Multiple
THHN250STRBLK2500RL 250 MCM THHN Stranded Copper, Black, 2500'
Eaton
BR330 Breaker, 30A, 3P, 240V, 10 kAIC
Multiple
THHN2STRWHT500RL 2 AWG THHN Stranded Copper, White 500'
Multiple
THHN3STRGRN1000RL 3 AWG THHN Stranded Copper, Green, 1000'
Multiple
THHN1STRYEL5000RL 1 AWG THHN Stranded Copper, Yellow, 5000'
Multiple
THHN2STRWHT5000RL 2 AWG THHN Stranded Copper, White, 5000'
Multiple
THHN2STRBRN5000RL 2 AWG THHN Stranded Copper, Brown, 5000'
Multiple
THHN2STRYEL5000RL 2 AWG THHN Stranded Copper, Yellow, 5000'
Burndy
K2A25U Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 14 - 1/0 AWG
Multiple
THHN4STRYEL5000RL 4 AWG THHN Stranded Copper, Yellow, 5000'
Multiple
THHN4STRYEL5000RL 4 AWG THHN Stranded Copper, Yellow, 5000'
Multiple
THHN500STRRED1000RL 500 MCM THHN Stranded Copper, Red, 1000'
Burndy
K3A31U2N Mechanical Lug, 3-Conductor, 2-Hole Mount, Aluminum, 6 AWG - 350 MCM
Multiple
THHN250STRBLU1000RL 250 MCM THHN Stranded Copper, Blue, 1000'
Multiple
THHN300STRRED1000RL 300 MCM THHN Stranded Copper, Red, 1000'
Multiple
THHN300STRBLU1000RL 300 MCM THHN Stranded Copper, Blue, 1000'
Multiple
THHN10STRORN500RL 10 AWG THHN/THWN Stranded Copper, Orange 500'
Multiple
THHN10SOLGRN500RL 10 AWG THHN Solid Copper, Green, 500'
Multiple
THHN1/0STRBLK1000RL 1/0 AWG THHN, Stranded, Copper, Black, 1000'
Multiple
THHN10SOLWHT500RL 10 AWG THHN Solid Copper, White, 500'
Multiple
THHN1/0STRWHT1000RL Multiple B03054
Multiple
THHN12SOLRED500RL 12 AWG THHN Solid Copper, Red, 500'
Multiple
THHN12SOLBLU500RL 12 AWG THHN Solid Copper, Blue, 500'
Multiple
THHN6STRYEL5000RL 6 AWG THHN Stranded Copper, Yellow, 5000'
Multiple
THHN3STRBLK5000RL 3 AWG THHN Stranded Copper, Black, 5000'
Multiple
THHN2STRRED5000RL 2 AWG THHN Stranded Copper, Red, 5000'
Burndy
KA29U Mechanical Lug, Aluminum, 1-Hole, 6 AWG to 250 MCM
Burndy
KA2U 14STR-2STR DUAL RATED
3M
1400C-VIOLET Economy Grade Electrical Tape, Vinyl, Violet, 3/4" x 66'
3M
1400C-BROWN Economy Grade Electrical Tape, Vinyl, Brown, 3/4" x 66'
Multiple
THHN2STRBLU5000RL 2 AWG THHN Stranded Copper, Blue, 5000'
Multiple
THHN2/0STRWHT5000RL 2/0 AWG THHN Stranded Copper, White, 5000'
Multiple
THHN6STRBRN5000RL 6 AWG THHN Stranded Copper, Brown, 5000'
Hubbell-Raco
2056 Conduit Hanger with Bolt, Diameter: 1-1/2", Steel

Specifications

Color: Red, Red, Red
Type: THWN-2, THHN
Length: 1000 ft
Jacket: PVC, Polyvinyl Chloride
Material: Copper
Gauge: 1/0
Volts AC: 600
Conductors: 1
Color: Red, Red, Red
Length: 1000 ft
Material: Copper
Volts AC: 600
Type: THWN-2, THHN
Jacket: PVC, Polyvinyl Chloride
Gauge: 1/0
Conductors: 1

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)