REXEL logo

1/0 AWG THHN Stranded Copper, Blue, 1000'

Item #: 394347
Cat #: THHN1/0STRBLU1000RL
UPC:
Sign In or Register to view pricing and more.
1/0 AWG, THHN/THWN-2, Stranded Copper,, 600V, Blue, 1000 ft. Reel.

Product Overview

1/0 AWG, THHN/THWN-2, Stranded Copper,, 600V, Blue, 1000 ft. Reel.
Also known as: THHN1/0STRBLU1000RL
Frequently Bought Together (62)
Multiple
THHN1/0STRBLK1000RL 1/0 AWG THHN, Stranded, Copper, Black, 1000'
Multiple
THHN8STRGRN2500RL 8 AWG THHN Stranded Copper, Green, 2500'
Multiple
THHN6STRGRN5000RL 6 AWG THHN Stranded Copper, Green 5000'
Multiple
THHN1/0STRWHT1000RL Multiple B03054
Multiple
THHN4STRGRN1000RL 4 AWG THHN Stranded Copper, Green, 1000'
Multiple
THHN8STRGRN5000RL 8 AWG THHN Stranded Copper, Green, 5000'
Multiple
THHN1/0STRRED1000RL 1/0 AWG THHN Stranded Copper, Red, 1000'
Direct Item SWC DIRECT ITEM (EA)
Multiple
THHN4STRYEL1000RL 4 AWG THHN Stranded Copper, Yellow, 1000'
Multiple
THHN350STRBLK1000RL 350 MCM THHN Stranded Copper, Black, 1000'
Multiple
THHN2/0STRBLK5000RL 2/0 AWG THHN Stranded Copper, Black, 5000'
Multiple
THHN4STRORN1000RL 4 AWG THHN Stranded Copper, Orange, 1000'
Multiple
THHN1/0STRBRN5000RL 1/0 AWG THHN Stranded Copper, Brown, 5000'
Multiple
THHN2STRGRN5000RL 2 AWG THHN Stranded Copper, Green, 5000'
Multiple
THHN1/0STRBLK1000RL 1/0 AWG THHN, Stranded, Copper, Black, 1000'
Multiple
THHN1/0STRBLK5000RL 1/0 AWG THHN Stranded, Copper, Black, 5000'
Multiple
THHN1/0STRRED1000RL 1/0 AWG THHN Stranded Copper, Red, 1000'
Multiple
THHN8STRORN1000RL 8 AWG THHN Stranded Copper, Orange, 1000'
Multiple
THHN8STRGRY1000RL 8 AWG THHN Stranded Copper, Gray, 1000'
Multiple
THHN2STRBLK5000RL 2 AWG THHN Stranded Copper, Black, 5000'
Multiple
THHN2STRRED500RL 2 AWG THHN Stranded Copper, Red 500'
Multiple
THHN1/0STRBLK5000RL 1/0 AWG THHN Stranded, Copper, Black, 5000'
Multiple
THHN6STRGRN1000RL 6 AWG THHN Stranded Copper, Green, 1000'
Multiple
THHN6STRBLU1000RL 6 AWG THHN Stranded Copper, Blue, 1000'
Multiple
THHN6STRGRY500RL 6 AWG THHN Stranded Copper, Gray, 500'
Multiple
THHN8STRBRN1000RL 8 AWG THHN Stranded Copper, Brown, 1000'
Multiple
THHN8STRYEL1000RL 8 AWG THHN Stranded Copper, Yellow, 1000'
Multiple
THHN2STRGRN1000RL 2 AWG THHN Stranded Copper, Green, 1000'
Multiple
THHN6STRBLK5000RL 6 AWG THHN Stranded Copper, Black, 5000'
Multiple
THHN6STRGRN2500RL 6 AWG THHN Stranded Copper, Green, 2500'
Multiple
THHN250STRBLK2500RL 250 MCM THHN Stranded Copper, Black, 2500'
Multiple
THHN6STRRED1000RL 6 AWG THHN Stranded Copper, Red, 1000'
Multiple
THHN2STRWHT500RL 2 AWG THHN Stranded Copper, White 500'
Multiple
THHN1STRORN5000RL 1 AWG THHN Stranded Copper, Orange, 5000'
Multiple
THHN250STRYEL1000RL 250 MCM THHN Stranded Copper, Yellow, 1000'
Multiple
THHN2STRWHT5000RL 2 AWG THHN Stranded Copper, White, 5000'
Multiple
THHN2STRBRN5000RL 2 AWG THHN Stranded Copper, Brown, 5000'
Multiple
THHN2STRYEL5000RL 2 AWG THHN Stranded Copper, Yellow, 5000'
Multiple
THHN250STRORN1000RL 250 MCM THHN Stranded Copper, Orange, 1000'
Multiple
THHN2/0STRORN1000RL 2/0 AWG THHN Stranded Copper, Orange, 1000'
Multiple
THHN2/0STRYEL1000RL 2/0 AWG THHN Stranded Copper, Yellow, 1000'
Multiple
THHN4STRYEL5000RL 4 AWG THHN Stranded Copper, Yellow, 5000'
Burndy
K3A31U2N Mechanical Lug, 3-Conductor, 2-Hole Mount, Aluminum, 6 AWG - 350 MCM
Multiple
THHN6STRBRN5000RL 6 AWG THHN Stranded Copper, Brown, 5000'
Multiple
THHN6STRBRN5000RL 6 AWG THHN Stranded Copper, Brown, 5000'
Multiple
THHN10STRORN500RL 10 AWG THHN/THWN Stranded Copper, Orange 500'
Multiple
THHN10SOLGRN500RL 10 AWG THHN Solid Copper, Green, 500'
Multiple
THHN6STRBLK5000RL 6 AWG THHN Stranded Copper, Black, 5000'
Multiple
THHN10SOLWHT500RL 10 AWG THHN Solid Copper, White, 500'
Multiple
THHN1/0STRWHT1000RL Multiple B03054
Multiple
THHN12SOLRED500RL 12 AWG THHN Solid Copper, Red, 500'
Multiple
THHN12SOLBLU500RL 12 AWG THHN Solid Copper, Blue, 500'
Multiple
THHN3STRBLK5000RL 3 AWG THHN Stranded Copper, Black, 5000'
Multiple
THHN250STRGRY1000RL 250 MCM THHN Stranded Copper, Gray, 1000'
Multiple
THHN2/0STRWHT5000RL 2/0 AWG THHN Stranded Copper, White, 5000'
Multiple
THHN4/0STRRED5000RL 4/0 AWG THHN Stranded Copper, Red, 5000'
Multiple
THHN2STRBLU5000RL 2 AWG THHN Stranded Copper, Blue, 5000'
Burndy
KA25U 14STR-1/0STR DUAL RATED
3M
1400C-VIOLET Economy Grade Electrical Tape, Vinyl, Violet, 3/4" x 66'
Multiple
THHN2/0STRBRN1000RL 2/0 AWG THHN Stranded Copper, Brown, 1000'
Multiple
THHN2STRRED5000RL 2 AWG THHN Stranded Copper, Red, 5000'
Hubbell-Raco
1216 Grounding Bushing, 1-1/2", Threaded, Insulated, Malleable Iron

Specifications

Color: Blue
Length: 1000 ft
Jacket: PVC
Material: Copper
Gauge: 1/0
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Blue
Jacket: PVC
Gauge: 1/0
Conductors: 1
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)