REXEL logo

1/0 AWG THHN Stranded Copper, Brown, 1000'

Item #: 394358
Cat #: THHN1/0STRBRN1000RL
UPC: 980100221713
Sign In or Register to view pricing and more.
Building Wire, Type THHN, 1/0 AWG, Copper, Stranded, Brown, 1000 Foot Reel

Product Overview

Building Wire, Type THHN, 1/0 AWG, Copper, Stranded, Brown, 1000 Foot Reel
Also known as: 980100221713, THHN1/0STRBRN1000RL
Frequently Bought Together (25)
Multiple
THHN3/0STRGRY1000RL 3/0 AWG THHN Stranded Copper, Gray, 1000'
Multiple
THHN3/0STRBRN1000RL 3/0 AWG THHN Stranded Copper, Brown, 1000'
Multiple
THHN3/0STRYEL1000RL 3/0 AWG THHN Stranded Copper, Yellow, 1000'
Multiple
THHN3/0STRORN1000RL 3/0 AWG THHN Stranded Copper, Orange, 1000'
Multiple
THHN400STRYEL1000RL 400 MCM THHN Stranded Copper, Yellow, 1000'
Multiple
THHN400STRBRN1000RL 400 MCM THHN Stranded Copper, Brown, 1000'
Multiple
THHN400STRORN1000RL 400 MCM THHN Stranded Copper, Orange, 1000'
Multiple
THHN400STRGRY1000RL 400 MCM THHN Stranded Copper, Gray, 1000'
Multiple
THHN250STRYEL1000RL 250 MCM THHN Stranded Copper, Yellow, 1000'
Multiple
THHN250STRBRN1000RL 250 MCM THHN Stranded Copper, Brown, 1000'
Multiple
THHN250STRORN1000RL 250 MCM THHN Stranded Copper, Orange, 1000'
Multiple
THHN250STRGRY1000RL 250 MCM THHN Stranded Copper, Gray, 1000'
Multiple
THHN350STRORN1000RL 350 MCM THHN Stranded Copper, Orange, 1000'
Multiple
THHN350STRBRN1000RL 350 MCM THHN Stranded Copper, Brown, 1000'
Multiple
THHN350STRYEL1000RL 350 MCM THHN Stranded Copper, Yellow, 1000'
Multiple
THHN1/0STRORN1000RL 1/0 AWG THHN Stranded Copper, Orange, 1000'
Multiple
THHN1/0STRYEL1000RL 1/0 AWG THHN Stranded Copper, Yellow, 1000'
Multiple
THHN1STRGRY1000RL 1 AWG THHN Stranded Copper, Gray, 1000'
Multiple
THHN2STRGRN-CUT 2 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
THHN6STRGRN-CUT 6 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
COP THHN1/0STRGRY1000RL
Multiple
THHN1STRGRN1000RL 1 AWG THHN Stranded, Copper, Green, 1000'
Multiple
THHN4STRGRN-CUT 4 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
THHN1STRYEL1000RL 1 AWG THHN Stranded Copper, Yellow, 1000'
Multiple
THHN1STRORN1000RL 1 AWG THHN Stranded Copper, Orange, 1000'

Specifications

Color: Brown
Type: THWN-2, THHN
Length: 1000 ft
Jacket: PVC, Polyvinyl Chloride
Material: Copper
Gauge: 1/0
Volts AC: 600
Conductors: 1
Color: Brown
Length: 1000 ft
Material: Copper
Volts AC: 600
Type: THWN-2, THHN
Jacket: PVC, Polyvinyl Chloride
Gauge: 1/0
Conductors: 1

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)