REXEL logo

2/0 AWG THHN Stranded Copper, Yellow, 1000'

Item #: 394364
Cat #: THHN2/0STRYEL1000RL
UPC: 980100221942
Sign In or Register to view pricing and more.
2/0 AWG, THHN, Stranded Copper, 600V, Yellow, 1000 ft Reel.

Product Overview

2/0 AWG, THHN, Stranded Copper, 600V, Yellow, 1000 ft Reel.
Also known as: 980100221942, THHN2/0STRYEL1000RL

Specifications

Type: THWN-2, THHN
Length: 1000 ft, Cut to Length
Jacket: PVC, Polyvinyl Chloride
Material: Copper
Color: Yellow, Yellow, Yellow
Gauge: 2/0
Volts AC: 600
Conductors: 1
Type: THWN-2, THHN
Jacket: PVC, Polyvinyl Chloride
Color: Yellow, Yellow, Yellow
Volts AC: 600
Length: 1000 ft, Cut to Length
Material: Copper
Gauge: 2/0
Conductors: 1

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)