REXEL logo

300W 120V SELF BAL

Item #: 394384
Cat #: 23483A
UPC:
Sign In or Register to view pricing and more.
DAM 23483A 300W 120V SELF BAL

Product Overview

DAM 23483A 300W 120V SELF BAL
Also known as: 23483A

Documents

No Documents Available

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)