REXEL logo

250 MCM THHN Stranded Copper, White, 1000'

Item #: 394385
Cat #: THHN250STRWHT1000RL
UPC: 980100222512
Sign In or Register to view pricing and more.
250 MCM, THHN, Stranded Copper, 600V, White, 1000 ft Reel.

Product Overview

250 MCM, THHN, Stranded Copper, 600V, White, 1000 ft Reel.
Also known as: 980100222512, THHN250STRWHT1000RL

Specifications

Gauge: 250
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 250
Jacket: PVC
Color: White
Conductors: 1
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)