REXEL logo

250 MCM THHN Stranded Copper, Brown 3500'

Item #: 394398
Cat #: THHN250STRBR3500RL
UPC:
Sign In or Register to view pricing and more.
250 MCM, THHN, Stranded Copper, 600V, Brown, 3500 ft. Reel

Product Overview

250 MCM, THHN, Stranded Copper, 600V, Brown, 3500 ft. Reel
Also known as: THHN250STRBR3500RL

Specifications

Length: 3500 ft, Cut to Length
Gauge: 250
Color: Brown
Type: THWN-2, THHN
Jacket: PVC, Polyvinyl Chloride
Material: Copper
Volts AC: 600
Conductors: 1
Length: 3500 ft, Cut to Length
Color: Brown
Jacket: PVC, Polyvinyl Chloride
Volts AC: 600
Gauge: 250
Type: THWN-2, THHN
Material: Copper
Conductors: 1

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)