Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 Red 5'

Item #: 394420
Cat #: C6-115RD-5FB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Red, Length: 5 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Red, Length: 5 ft.
Also known as: C6-115RD-5FB

Specifications

Color: Red
Gauge: 23
Length: 5 ft
Material: Copper
Conductors: 4 Pair
Color: Red
Length: 5 ft
Conductors: 4 Pair
Gauge: 23
Material: Copper

Customer Reviews

No reviews for this product
(0)