Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 Red 14'

Item #: 394423

Cat #: C6-115RD-14FB

UPC: 763474091829

to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Red, Length: 14 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Red, Length: 14 ft.
Also known as: 763474091829, C6-115RD-14FB

Specifications

Color: Red
Length: 14 ft
Gauge: 23 AWG
Material: Copper
Conductors: 4 Pair
Color: Red
Gauge: 23 AWG
Conductors: 4 Pair
Length: 14 ft
Material: Copper