Fuse, 450A North American Style Stud Mount High Speed, 250VAC

Item #: 394431

Cat #: FWX-450A

UPC: 051712150729

Sign In or Register to view pricing and more.
Documents & Guides
450 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating

Overview

450 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating
Also known as: 051712150729, FWX-450A

Specifications

Mounting: Stud
Amps: 450
Type: North American Style
Interrupt Rating DC: 200, 50 kA
Mounting: Stud
Type: North American Style
Amps: 450
Interrupt Rating DC: 200, 50 kA