REXEL logo

30W 6400K SPIRAL LAMP

Item #: 394439
Cat #: 24231A
UPC:
Sign In or Register to view pricing and more.
DAM 24231A 30W 6400K SPIRAL LAMP

Product Overview

DAM 24231A 30W 6400K SPIRAL LAMP
Also known as: 24231A

Documents

No Documents Available

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)