REXEL logo

20W 5000K CF23 LAMPS

Item #: 394440
Cat #: 24312A
UPC:
Sign In or Register to view pricing and more.
DAM 24312A 20W 5000K CF23 LAMPS

Product Overview

DAM 24312A 20W 5000K CF23 LAMPS
Also known as: 24312A

Documents

No Documents Available

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)