SQD 8910DP11V09-240V CONTCTOR

Item #: 394441
Cat #: 8910DP11V09
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SQD 8910DP11V09-240V CONTCTOR

Overview

SQD 8910DP11V09-240V CONTCTOR
Also known as: 8910DP11V09

Specifications

Mounting: Panel
Phase: 1
Amps: 20
Poles: 1
Size: 1P
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel
Amps: 20
Size: 1P
Standards: California Proposition 65
Phase: 1
Poles: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)