REXEL logo

60W 130V TEFLON COATED

Item #: 394473
Cat #: 25115A
UPC:
Sign In or Register to view pricing and more.
DAM 25115A 60W 130V TEFLON COATED

Product Overview

DAM 25115A 60W 130V TEFLON COATED
Also known as: 25115A

Documents

No Documents Available

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)