Superbay HSG 400w PS Quad WHT EX Socket

Item #: 394492

Cat #: BLA-400P8-WH-EX

UPC: 785988010714

Sign In or Register to view pricing and more.
Documents & Guides
BLA Superbay Series, Lamp Wattage: 400 W, Lamp Type: Pulse Start Metal Halide, Lamp Included: No, Wattage: 400 W, Voltage Rating: 120 V and 208 V and 240 V and 277 V, Color: White, Mounting Type: pendant, ceiling, through-wire mounting.

Overview

BLA Superbay Series, Lamp Wattage: 400 W, Lamp Type: Pulse Start Metal Halide, Lamp Included: No, Wattage: 400 W, Voltage Rating: 120 V and 208 V and 240 V and 277 V, Color: White, Mounting Type: pendant, ceiling, through-wire mounting.
Also known as: 785988010714, BLA-400P8-WH-EX

Specifications

Standards: California Proposition 65
Standards: California Proposition 65