REXEL logo

250W 120V HAL DC BASE

Item #: 394493
Cat #: 25896A
UPC:
Sign In or Register to view pricing and more.
DAM 25896A 250W 120V HAL DC BASE

Product Overview

DAM 25896A 250W 120V HAL DC BASE
Also known as: 25896A

Documents

No Documents Available

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)