REXEL logo

THHN-10-BRN-SOL-CU-500CN

Item #: 394499
Cat #: THHN10SOLBRN500CN
UPC: 980100225483
Sign In or Register to view pricing and more.
THHN-10-BRN-SOL-CU-500CN

Product Overview

THHN-10-BRN-SOL-CU-500CN
Also known as: 980100225483, THHN10SOLBRN500CN

Specifications

Type: Toggle Switch
Amps: 24, 30
Mounting: Box
Jacket: PVC, Polyvinyl Chloride
Material: Copper
NEMA Configuration: WD-1, WD-6
Type: Toggle Switch
Mounting: Box
Material: Copper
Amps: 24, 30
Jacket: PVC, Polyvinyl Chloride
NEMA Configuration: WD-1, WD-6

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)