THHN/THWN-2-10-BRN-SOL-CU-500CN

Item #: 394499

Cat #: THHN10SOLBRN500CN

UPC: 980100225483

to view pricing and more.
Documents & Guides
THHN/THWN-2-10-BRN-SOL-CU-500CN

Overview

THHN/THWN-2-10-BRN-SOL-CU-500CN

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100225483, THHN10SOLBRN500CN

Specifications

Color: Brown
Gauge: 10 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Color: Brown
Length: 500 ft
Material: Copper
Conductors: 1
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Stranding: Solid