Breaker, Molded Case, 3P, 100A, 480VAC, 250VDC, F Frame, Shunt Trip

Item #: 394523

Cat #: FAL341001422

UPC: 785901074625

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, F Frame, Shunt Trip

Overview

Breaker, Molded Case, 100 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, F Frame, Shunt Trip
Also known as: 785901074625, FAL341001422

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 100
Mounting: Panel
Volts DC: 250
Amps: 100
Poles: 3
Volts AC: 480