REXEL logo

AUTOMATIC MOLDED *** Discontinued ***

Item #: 394563
Cat #: FHL36000M1212
UPC: 785901076148
Sign In or Register to view pricing and more.
SQD FHL36000M1212 AUTOMATIC MOLDED *** Discontinued ***

Product Overview

SQD FHL36000M1212 AUTOMATIC MOLDED *** Discontinued ***
Also known as: 785901076148, FHL36000M1212
Frequently Bought Together (25)
Bayco Products
XPP-5422B Nightstick, Intrinsically Safe Dual-Light Flashlight
Princeton TEC
EOS-II-RED Intrinsically Safe LED Headlamp, 130 Lumen
Energizer
ECR2032 Lithium Coin Battery, 3V
Thomas & Betts
L-14-120-9-C Cable Tie, Nylon, Heavy-Duty, Natural Color, 14.2" Long, 100/PK
Thomas & Betts
TY529M Cable Tie, Heavy, 30" Long, Nylon, White, 120lb Rating, 50/PK
SYLVANIA
FO96/841/XP/ECO Fluorescent Lamp, Extended Performance, T8, 96", 59W, 4100K
Streamlight
67101 LED Flashlight, Waterproof, AA Alkaline Battery, Yellow
Multiple
THHN2/0STRBLK-CUT 2/0 AWG THHN Stranded Copper, Black, Cut to Length
Eaton/Bussmann Series
LPS-RK-40SP LOW-PEAK DUAL ELEMENT
TE Connectivity
FCSM-28/9-1200-S(B25) Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 48", Black
King Electrical
PH-2 750/1500W 120V CERAMIC
Cooper Crouse-Hinds
ST3 Conduit Hub, 1", Insulated, Zinc Die Cast
Thomas & Betts
L-7-50-9-C CABLE TIE 50LB 7 NAT NYLON 1-PC DI
Thomas & Betts
TY528MX Cable Tie, Standard, 14.2" Long, UV Nylon, Black, 100/Pack
Thomas & Betts
TY525MX Cable Tie, Standard, 7.31" Long, UV Nylon, Black, 100/Pack
Cooper Crouse-Hinds
CRS-H EFSC21271 EDS FS SELECTOR SWI
Thomas & Betts
2RB14 Butt Connector, Nylon Insulated, 16 - 14 AWG, Blue, Pack of 50
MB06 FILE,MILL,BASTARD,6"
Candela
755-I Miniature Incandescent Lamp, Indicator, T3-1/4, .15A, 6.3V
Morse Cutting Tools
32475 7/8"-9 4 2046 PLG HND
O'Brien Corp
SA3 2200-30A35 50'/BOX S-LINE
Thomas & Betts
L-6-18-9-C CABLE TIE 18LB 6 NAT NYLON 1-PC DI
Hubbell-Wiring Kellems
HBL5362 DUP RCPT, HD IND GRD, 20A125V, 5-20R,BR
Cooper Crouse-Hinds
270 3/4 WDGNUT SHT STL FORM 7 COV
Cooper Crouse-Hinds
GUAT26 3/4 OUTL BX 3 DIA CVR THRD RIGID/IMC

Specifications

Type: Circuit Breaker
Poles: 3
Type: Circuit Breaker
Poles: 3

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)