Load center accessory, Homeline, lug kit, neutral, 150A

Item #: 394599

Cat #: HOM150AN

UPC: 785901076605

to view pricing and more.
Load center accessory, Homeline, lug kit, neutral, 150A

Overview

Load center accessory, Homeline, lug kit, neutral, 150A

The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This neutral lug kit contains the parts required to add a lug to the neutral bar of a Homeline load center. The lug will accept 14 WG to 1 AWG copper wire, 12 AWG to 1 AWG stranded aluminum wire or 12 AWG to 10 AWG solid aluminum wire. The lug is rated at 150A.

Also known as: 785901076605, HOM150AN

Specifications

Standards: California Proposition 65
Standards: California Proposition 65