REXEL logo

Rack, to Runway Mounting Plate, for 12/18" Width Ladder Rack, Black

Item #: 394600
Cat #: LRRMPBLK18
UPC: 783510134716
Sign In or Register to view pricing and more.
Rack, to Runway Mounting Plate, for 12/18 Inch Width Ladder Rack, Black

Product Overview

Rack, to Runway Mounting Plate, for 12/18 Inch Width Ladder Rack, Black
Also known as: 783510134716, LRRMPBLK18
Frequently Bought Together (49)
nVent Hoffman
LJSKB Junction Splice Kit
nVent Hoffman
LJSKB Junction Splice Kit
nVent Hoffman
LSS18BLK Ladder Rack, Straight Section
nVent Hoffman
EDR19FM45U Open Frame Rack, Floor Mount, 2 Post, 19"W, 45RMU, 3" Column, 7'H
nVent Hoffman
AGLK2 Grounding Lug Kit, 14 - 2 AWG
nVent Hoffman
LBSKB Butt Splice Kit Black
nVent Hoffman
LWASK18BLK Wall Angle Support Kit, Black
Panduit
CPPA48FM6VNSBL Mini Com Angled 48 port Flush Mount 6 pa
Panduit
CJ6X88TGBL-C Mini-Com Module, Cat 6A, UTP, 8 pos 8 wi
Leviton
41080-2WP Wallplate, Quickport, Box Mount, 2-Port, 1-Gang, White
Superior Essex
77-240-2A 4 Pair 23 AWG CMR CAT6 - Blue
Leviton
61110-JL6 Jack Cat6+ 150 Blu+tool
nVent Hoffman
DBGRDK Bonding & Grounding Kit For Wall Mount Enclosure
Panduit
CJ6X88TGBL Snap In Connector, Mini-Com, TX6A 10Gig UTP, Cat 6, Black
Panduit
CFPL4WHY Wallplate, Executive, 1-Gang, 4-Port, Box Mount, Mini-Com, White
Panduit
R2P 2 Post Rack, 45 RU, #12-24 Threaded Moun
Panduit
CJ6X88TGBL-24 Mini-Com Module, Cat 6A, UTP, 8 pos 8 wi
Panduit
CJ6X88TGWH-C Mini-Com Module, Cat 6A, UTP, 8 pos 8 wi
Panduit
CJ6X88TGOR-C Mini-Com Module, Cat 6A, UTP, 8 pos 8 wi
Panduit
FHSBBL06W HD Flex blanking panel, 6-port
Panduit
FP6X88MTG TX6A Category 6A UTP Field Terminable RJ
Leviton
41080-1TP Wallplate, Quickport, Box Mount, 1-Port, 1-Gang, Light Almond
Panduit
CFPL2WHY Wallplate, Executive, 1-Gang, 2-Port, Box Mount, Mini-Com, White
Panduit
PUP6AS04WH-G Copper Cable, Cat 6A, 4-Pair, 23 AWG, UTP, CMP, White
nVent Hoffman
LEK6 Ldr Rack Elevation 6in Pltd
nVent Hoffman
LTSB18BLK Tri. Support Bkt. 18" - Bla
Panduit
FLEX-PLATE4U HD Flex Enclosure Trunk Slack Plate - 4R
Panduit
R4P Rack, 4 Post, Standard 19" EIA Aluminum 45RU, Numbered Up
Panduit
NKBMWH-X Snap-In Blank Keystone Module, White
nVent Hoffman
E4DR19FM45U Equipment Rack, Floor Mount, 4 Post, Open Frame, 7'H, 19"W, 45U
nVent Hoffman
LBSKB Butt Splice Kit Black
Panduit
FAP12WBUDLCZ FAPw/12LCduplex,AdaptersBUZirconia,EA
Panduit
PE2VFD08
Panduit
PE2VD08
Dottie
LAG141 1/4" Lag Screw
Leviton
41080-4WP Wallplate, Quickport, Box Mount, 4-Port, 1-Gang, White
Ortronics
GB2X12TGB Bus Bar, 1/4"
Leviton
41642-W Multimedia Decora Insert, 2-Port, White
Leviton
41080-6WP Wallplate, Quickport, Box Mount, 6-Port, 1-Gang, White
Leviton
43080-1S3 Wallplate, QuickPort, 1-Gang, 3-Port, Box Mount, Stainless Steel
Leviton
5R1UM-F03 Enclosure, Rack Mount, Opt-x 1000i, 1RU, Empty
Hitachi Cable America
61459-12 SM Fiber, 900M, 12S, Tight Buffer
Ilsco
CLWD-6-14-58 6 AWG Copper Compression Lug
Leviton
41084-BE Snap-In Blank, Quickport Module, Black, Bag of 10
Leviton
43080-1S4 Wallplate, QuickPort, 1-Gang, 4-Port, Box Mount, Stainless Steel
Leviton
8980L-VFR Duct F/r 80" Channel
Leviton
492RU-HFO Horizontal Slotted Wiring Duct, 2RU, 3" x 3", Front Only
nVent Hoffman
LEK6B 6" Elevation Kit, Black
Dottie
FENW14114 Fender Washer, 1/4" x 1-1/4", Steel

Specifications

Color: Black
Material: Steel
Type: Mounting Plate
Color: Black
Type: Mounting Plate
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)