REXEL logo

Disconnect Switch, Fusible, NEMA 3/3R/4/4X/12, 60A, 3P, 600VAC

Item #: 394610
Cat #: H362DSWC
UPC: 785901076995
Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 3/3R/4/4X/12, Stainless Steel, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Crouse Hinds, Interlocked Receptacle

Product Overview

Disconnect Switch, Fused, NEMA 3/3R/4/4X/12, Stainless Steel, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Crouse Hinds, Interlocked Receptacle
Also known as: 785901076995, H362DSWC

Specifications

Phase: 3
Poles: 3
IP/NEMA Rating: 4X, 4, 3, 12, 3R
Type: Fused, Disconnect
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Phase: 3
IP/NEMA Rating: 4X, 4, 3, 12, 3R
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Type: Fused, Disconnect
Material: Stainless Steel
Amps: 60

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)