REXEL logo

14 AWG THHN/THWN Stranded Copper, Black, 1000'

Item #: 394614
Cat #: THHN14STRBLK1000RL
UPC:
Sign In or Register to view pricing and more.
14 AWG, THHN/THWN, Stranded Copper,, 600V, Black, 1000 ft. Reel.

Product Overview

14 AWG, THHN/THWN, Stranded Copper,, 600V, Black, 1000 ft. Reel.
Also known as: THHN14STRBLK1000RL
Frequently Bought Together (52)
Multiple
THHN14STRRED1000RL 14 AWG THHN Stranded Copper, Red, 1000'
Multiple
THHN14STRBLU1000RL 14 AWG THHN Stranded Copper, Blue, 1000'
Multiple
THHN14STRPUR1000RL 14 AWG THHN Stranded Copper, Purple, 1000'
Multiple
THHN14STRPNK1000RL 14 AWG THHN Stranded Copper, Pink, 1000'
Multiple
THHN14STRBRN1000RL 14 AWG THHN Stranded Copper, Brown, 1000'
Multiple
THHN14STRORN1000RL 14 AWG THHN Stranded Copper, Orange, 1000'
Multiple
THHN14STRYEL1000RL 14 AWG THHN Stranded Copper, Yellow, 1000'
Multiple
TFFN18STRWHT500RL 18 AWG TFFN, White, 500'
Multiple
THHN14STRRED1000RL 14 AWG THHN Stranded Copper, Red, 1000'
Omni Cable
BEL9729 RS232/422 Low Cap, #24-2pr, FPE, Indiv. Foil, PVC Jkt, CM, 100?
Omni Cable
G111804 18/4 SHLD CMP W/DRAIN
Multiple
THHN14STRWHT1000RL 14 AWG THHN/THWN Stranded Copper, White, 1000'
Multiple
THHN14STRGRN1000RL 14 AWG THHN/THWN Stranded Copper, Green, 1000'
Multiple
TFFN18STRORN500RL 18 AWG TFFN, Orange, 500'
Multiple
TFFN18STRPUR500RL 18 AWG TFFN, Purple, 500'
Multiple
TFFN18STRGRN500RL 18 AWG TFFN, Green, 500'
Multiple
TFFN18STRGRY500RL 18 AWG TFFN, Gray, 500'
Multiple
TFFN18STRBRN500RL 18 AWG TFFN, Brown, 500'
Multiple
TFFN18STRYEL500RL 18 AWG TFFN, Yellow, 500'
Multiple
THHN12STRPUR2500RL 12 AWG THHN/THWN Stranded Copper, Purple, 2500'
Multiple
TFFN18STRRED500RL 18 AWG TFFN, Red, 500'
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
Multiple
TFFN18STRPNK500RL 18 AWG TFFN, Pink, 500'
Multiple
THHN8STRORN1000RL 8 AWG THHN Stranded Copper, Orange, 1000'
Multiple
THHN12STRWHT1000RL 12 AWG THHN Stranded Copper, White, 1000'
Multiple
THHN14STRBLU1000RL 14 AWG THHN Stranded Copper, Blue, 1000'
Multiple
THHN14STRBLURED500RL 14 AWG THHN Stranded Copper, Blue/Red Stripe, 500'
Multiple
THHN14STRBRN1000RL 14 AWG THHN Stranded Copper, Brown, 1000'
Multiple
THHN14STRORN1000RL 14 AWG THHN Stranded Copper, Orange, 1000'
Multiple
THHN14STRYEL1000RL 14 AWG THHN Stranded Copper, Yellow, 1000'
Multiple
THHN12STRBLU1000RL 12 AWG THHN Stranded Copper, Blue, 1000'
Multiple
THHN12STRRED1000RL 12 AWG THHN Stranded Copper, Red, 1000'
Multiple
THHN12STRORN1000RL 12 AWG THHN Stranded Copper, Orange, 1000'
Multiple
THHN12STRORN1000RL 12 AWG THHN Stranded Copper, Orange, 1000'
Multiple
THHN12STRGRN1000RL 12 AWG THHN Stranded Copper, Green, 1000'
Multiple
THHN12STRYEL1000RL 12 AWG THHN Stranded Copper, Yellow, 1000'
Multiple
THHN14STRYEL2500RL 14 AWG THHN/THWN Stranded Copper, Yellow, 2500'
Multiple
THHN14STRORN2500RL 14 AWG THHN/THWN Stranded Copper, Orange, 2500'
Multiple
THHN14STRBLUWHT500RL 14 AWG THHN/THWN Stranded Copper, Blue/White, 500'
Multiple
10045ELB 1" PVC Elbow, 45°, Schedule 40
Multiple
THHN8STRBLK500RL 8 AWG THHN Stranded Copper, Black, 500'
Multiple
GRC150X400 1-1/2" x 4" Galvanized Conduit Nipple
Arlington
NMLT50 Liquidtight Connector, 1/2", Straight, Non-Metallic
Multiple
THHN14STRBLK500RL 14 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
THHN8STRYEL1000RL 8 AWG THHN Stranded Copper, Yellow, 1000'
nVent Hoffman
F88GUC Wireway Connector, Type 1
Hubbell-Killark
EGKV-4 1-1/2", 1-1/4", "E" Series, Fiber Gasket
Multiple
THHN8STRBRN1000RL 8 AWG THHN Stranded Copper, Brown, 1000'
Hubbell-Killark
ESCV-4 1-1/4" , 1-1/2" Aluminum, "E" Series, Conduit Body Cover
Appleton
ECO-104 Neer Aluminum Entrance Caps Size: 1-1/2"
Multiple
THHN12STRBLK1000RL 12 AWG THHN Stranded Copper, Black, 1000'

Specifications

Type: THWN-2, THHN
Length: 1000 ft
Jacket: PVC, Polyvinyl Chloride
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 14
Type: THWN-2, THHN
Jacket: PVC, Polyvinyl Chloride
Color: Black
Conductors: 1
Length: 1000 ft
Material: Copper
Volts AC: 600
Gauge: 14

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)