REXEL logo

25W 277V CFL TWIST

Item #: 394629
Cat #: 28959A
UPC:
Sign In or Register to view pricing and more.
DAM 28959A 25W 277V CFL TWIST

Product Overview

DAM 28959A 25W 277V CFL TWIST
Also known as: 28959A

Documents

No Documents Available

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)