REXEL logo

14 AWG THHN/THWN Stranded Copper, Green, 1000'

Item #: 394630
Cat #: THHN14STRGRN1000RL
UPC:
Sign In or Register to view pricing and more.
14 AWG, THHN/THWN, Stranded Copper,, 600V, Green, 1000 ft. Reel.

Product Overview

14 AWG, THHN/THWN, Stranded Copper,, 600V, Green, 1000 ft. Reel.
Also known as: THHN14STRGRN1000RL
Frequently Bought Together (40)
Multiple
TFFN18STRWHT500RL 18 AWG TFFN, White, 500'
Multiple
THHN14STRRED1000RL 14 AWG THHN Stranded Copper, Red, 1000'
Multiple
THHN14STRWHT1000RL 14 AWG THHN/THWN Stranded Copper, White, 1000'
Multiple
TFFN18STRORN500RL 18 AWG TFFN, Orange, 500'
Multiple
TFFN18STRPNK500RL 18 AWG TFFN, Pink, 500'
Multiple
TFFN18STRRED500RL 18 AWG TFFN, Red, 500'
Multiple
TFFN18STRGRY500RL 18 AWG TFFN, Gray, 500'
Multiple
TFFN18STRBRN500RL 18 AWG TFFN, Brown, 500'
Multiple
TFFN18STRYEL500RL 18 AWG TFFN, Yellow, 500'
Multiple
TFFN18STRGRN500RL 18 AWG TFFN, Green, 500'
Multiple
TFFN18STRPUR500RL 18 AWG TFFN, Purple, 500'
Multiple
THHN14STRBLK1000RL 14 AWG THHN/THWN Stranded Copper, Black, 1000'
Appleton
ECO-104 Neer Aluminum Entrance Caps Size: 1-1/2"
Appleton
CG-5050S Cord Grip, Liquidtight, Steel, 0.500" - 0.625", Pink, 1/2"
Appleton
CG-6250S Cord Grip, Liquidtight, Steel, 0.625" - 0.750"
Multiple
THHN12STRBLK1000RL 12 AWG THHN Stranded Copper, Black, 1000'
Multiple
THHN8STRBRN1000RL 8 AWG THHN Stranded Copper, Brown, 1000'
Multiple
THHN8STRYEL1000RL 8 AWG THHN Stranded Copper, Yellow, 1000'
Multiple
XHHW10STR7ORN2500RL 10 AWG XHHW Stranded Copper, Orange, 2500'
Multiple
XHHW10STR7YEL2500RL 10 AWG XHHW Stranded Copper, Yellow, 2500'
Multiple
THHN12STRWHT1000RL 12 AWG THHN Stranded Copper, White, 1000'
Multiple
THHN14STRBLU1000RL 14 AWG THHN Stranded Copper, Blue, 1000'
Multiple
THHN14STRBRN1000RL 14 AWG THHN Stranded Copper, Brown, 1000'
Multiple
THHN14STRORN1000RL 14 AWG THHN Stranded Copper, Orange, 1000'
Multiple
THHN14STRYEL1000RL 14 AWG THHN Stranded Copper, Yellow, 1000'
Multiple
XHHW10STR7GRN500CN 10 AWG XHHW Stranded Copper, Green, 500' Carton
Multiple
THHN12STRGRN1000RL 12 AWG THHN Stranded Copper, Green, 1000'
Multiple
XHHW12STR7GRY1000RL 12 AWG XHHW Stranded Copper, Gray, 1000'
Multiple
XHHW10STR7YEL500RL 10 AWG XHHW-2 Stranded Copper Yellow 500'
Multiple
XHHW10STR7BRN500RL 10 AWG XHHW-2 Stranded Copper Brown 500'
Multiple
XHHW12STR7ORN2500RL 12 XHHW-2 Stranded Copper Orange 2500'
Multiple
XHHW10STR7GRN2500RL 10 AWG XHHW-2 Stranded Copper Green 2500'
Multiple
XHHW10STR7ORN500RL 10 AWG XHHW-2 Stranded Copper Orange 500'
Multiple
SO103BLK1000RL SOOW Portable Cord, 10/3, Black, 1000'
Multiple
XHHW12STR7GRN2500RL 12 XHHW-2 Stranded Copper Green 2500'
Multiple
XHHW12STR7BRN2500RL 12 XHHW-2 Stranded Copper Brown 2500'
Multiple
THHN8STRORN1000RL 8 AWG THHN Stranded Copper, Orange, 1000'
nVent Hoffman
F88GCPNK Wireway Closure Plate, 8" x 8"
nVent Hoffman
F88GUC Wireway Connector, Type 1
Klein
601-4 Cabinet Tip Screwdriver, 3/16"

Specifications

Color: Green
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Stranded
Color: Green
Jacket: PVC
Volts AC: 600
Gauge: 14
Length: 1000 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)