REXEL logo

Disconnect Switch, Non-Fused, NEMA 12K, 30A, 3P, 600VAC, Heavy Duty

Item #: 394642
Cat #: HU361AWC
UPC: 785901077763
Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fusible, NEMA 12K, 30 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, Heavy Duty, Crouse Hinds Interlocked Receptacle

Product Overview

Disconnect Switch, Non-Fusible, NEMA 12K, 30 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, Heavy Duty, Crouse Hinds Interlocked Receptacle
Also known as: 785901077763, HU361AWC

Specifications

Type: Disconnect Switch, Non-Fused
Phase: 3
Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Material: Steel
Volts AC: 600
IP/NEMA Rating: 12
Standards: California Proposition 65
Type: Disconnect Switch, Non-Fused
Poles: 3
Mounting: Surface
Material: Steel
IP/NEMA Rating: 12
Phase: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)