REXEL logo

BUSS 170M3011 FUSE 80A 690V 1*/80 A

Item #: 394643
Cat #: 170M3011
UPC: 051712254564
Sign In or Register to view pricing and more.
BUS 170M3011 FUSE 80A 690V 1*

Product Overview

BUS 170M3011 FUSE 80A 690V 1*
Also known as: 051712254564, 170M3011

Documents

Specifications

Amps: 80
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 80
Interrupt Rating DC: 200
Type: Square Body, Square

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)