Eaton Bussmann series high speed square body fuse

Item #: 394643

Cat #: 170M3011

UPC: 051712254564

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M3011 FUSE 80A 690V 1*

Overview

BUS 170M3011 FUSE 80A 690V 1*
Also known as: 051712254564, 170M3011

Specifications

Amps: 80
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 80
Interrupt Rating DC: 200
Type: Square Body, Square