REXEL logo

MCB 5SJ4 1P 240V 16A SAME PH 14K C-TRIP

Item #: 394649
Cat #: 5SJ4116-7HG40
UPC: 754554930961
Sign In or Register to view pricing and more.
MCB UL489 1-P 16A C-TRIP SAME POLARITY CIRCUIT BREAKER 240V 14KA, 1-POLE, C, 16A, D=70MM ACC. TO UL 489, SAME POLARITY

Product Overview

MCB UL489 1-P 16A C-TRIP SAME POLARITY CIRCUIT BREAKER 240V 14KA, 1-POLE, C, 16A, D=70MM ACC. TO UL 489, SAME POLARITY
Also known as: 754554930961, 5SJ4116-7HG40

Documents

No Documents Available

Specifications

Amps: 30
Interrupt Rating AC: 14
Amps: 30
Interrupt Rating AC: 14

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)