BUSS 170M4115 FUSE 550A 690V 1KN/80

Item #: 394650

Cat #: 170M4115

UPC: 051712257695

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M4115 FUSE 550A 690V 1

Overview

BUS 170M4115 FUSE 550A 690V 1
Also known as: 051712257695, 170M4115

Specifications

Amps: 550
Type: Square
Interrupt Rating DC: 200
Amps: 550
Interrupt Rating DC: 200
Type: Square