This product may not be available in all locations.
3
more

Disconnect Switch, Non-Fusible, NEMA 12/3R, 200A, 3P, 600VAC, HD
Item #: 394659
Cat #: HU364AWKEI
UPC: 785901078043
to view pricing and more.
Disconnect Switch, Non-Fused, NEMA 12/3R, 200 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Electrical Interlock
Overview
Disconnect Switch, Non-Fused, NEMA 12/3R, 200 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Electrical Interlock
Also known as: 785901078043, HU364AWKEI
Specifications
| Amps: | 200 |
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 3R, NEMA 12 |
| Amps: | 200 |
| Mounting: | Surface |
| Standards: | California Proposition 65 |
| Poles: | 3 |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 12 |