REXEL logo

Breaker, Lug In/Ring Terminal Out, 1P, 30A, 120VAC, Type QO, 10kAIC

Item #: 394670
Cat #: QOUR130
UPC: 785901079279
Sign In or Register to view pricing and more.
Breaker, Lug In/Ring Terminal Out, 1-Pole, 30 Amp, 120 Volt AC, Type QO, 10kAIC, Rotatable Fixing Lug

Product Overview

Breaker, Lug In/Ring Terminal Out, 1-Pole, 30 Amp, 120 Volt AC, Type QO, 10kAIC, Rotatable Fixing Lug
Also known as: 785901079279, QOUR130

Specifications

Mounting: Panel
Type: Miniature, Lug In/Ring Terminals Out, Breaker
Family / Style: QO
Volts AC: 120
Poles: 1
Amps: 30
Interrupt Rating AC: 10000
Standards: California Proposition 65
Mounting: Panel
Family / Style: QO
Poles: 1
Interrupt Rating AC: 10000
Type: Miniature, Lug In/Ring Terminals Out, Breaker
Volts AC: 120
Amps: 30
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)