REXEL logo

800A Square Body DIN 43-653 Fuse, Size 3, Visual Indicator, 690/700V

Item #: 394677
Cat #: 170M6162
UPC: 051712263085
Sign In or Register to view pricing and more.
800 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 3, Type -/110, Visual for Microswitch, 690V/700V (IEC/UL)

Product Overview

800 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 3, Type -/110, Visual for Microswitch, 690V/700V (IEC/UL)
Also known as: 051712263085, 170M6162

Specifications

Type: Square Body
Amps: 800
Interrupt Rating DC: 200
Type: Square Body
Interrupt Rating DC: 200
Amps: 800

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)