REXEL logo

Breaker, Lug In/Ring Terminal Out, 2P, 40A, 120/240VAC, QO, 10kAIC

Item #: 394689
Cat #: QOUR240
UPC: 785901079347
Sign In or Register to view pricing and more.
Breaker, Lug In/Ring Terminal Out, 2-Pole, 40 Amp, 120/240 Volt AC, Type QO, 10kAIC, Rotatable Fixing Lug

Product Overview

Breaker, Lug In/Ring Terminal Out, 2-Pole, 40 Amp, 120/240 Volt AC, Type QO, 10kAIC, Rotatable Fixing Lug
Also known as: 785901079347, QOUR240
Frequently Bought Together (23)
Square D
QOUR110 Breaker, Lug In/Ring Terminal Out, 1P, 10A, 120VAC, Type QO, 10kAIC
Square D
QOUR120 Breaker, Lug In/Ring Terminal Out, 1P, 20A, 120VAC, Type QO, 10kAIC
Leviton
GFNT2-I GFCI Receptacle, 20A, 125V, Ivory, Slim
Square D
QOU260 Breaker, Lug In/Lug Out, 2P, 60A, 120VAC, Type QO, 10kAIC
Square D
QOUR220 Breaker, Lug In/Ring Terminal Out, 2P, 20A, 120/240VAC, QO, 10kAIC
Leviton
GFNT1-I GFCI Receptacle, 15A, 125V, Ivory, Narrow
Leviton
7310-B Locking Receptacle, Non-NEMA, 20A, 125/250V, 3P3W
Square D
CAD32ED Relay, Control, 5P, 3NO, 2NC, 48VDC Coil, 690VAC, Screw Clamps
Square D
MG24129 Breaker, Miniature, 2P, 6A, 480Y/277VAC, 125VDC, DIN Rail Mount *** Discontinued ***
Square D
QOUR230VH Breaker, Lug In/Ring Terminal Out, 2P, 30A, 120/240VAC, QO, 22kAIC *** Discontinued ***
Square D
QOUR230 Breaker, Lug In/Ring Terminal Out, 2P, 30A, 120/240VAC, QO, 10kAIC
Square D
QOUR210 Breaker, Lug In/Ring Terminal Out, 2P, 10A, 120/240VAC, QO, 10kAIC
Square D
QOUR250 Breaker, Lug In/Ring Terminal Out, 2P, 50A, 120/240VAC, QO, 10kAIC
Square D
QOUR115 Breaker, Lug In/Ring Terminal Out, 1P, 15A, 120VAC, Type QO, 10kAIC
Square D
9001KS43BH13 Selector Switch, 3-Position, Black Knob, 1NO/NC, Maintained
Square D
LADR2 Contactor, Time Delay Block, Pneumatic, Off-Delay, 0.1 -30 Second
Square D
CAD32U7 Relay, Control, 5P, 3NO, 2NC, 240VAC Coil, 690VAC, Screw Clamps
Square D
SDSA1175 Surge Arrestor, 120/240VAC, 1PH, MOV, Thermoplastic
Square D
QOU230VH Breaker, Lug In/Lug Out, 2P, 30A, 120VAC, Type QO, 22kAIC
Burndy
YA282N Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 4/0 AWG
Square D
CAD32G7 Relay, Control, 5P, 3NO, 2NC, 120VAC Coil, 690VAC, Screw Clamps
Bizline
PEC85173TOG SW,TGL,O-RING,SPST
Square D
ABL8RPS24050 Power Supply, 100-500VAC, Input, 24VDC Output, 120W, 5A

Specifications

Mounting: Panel
Poles: 2
Type: Miniature, Lug In/Ring Terminals Out, Breaker
Family / Style: QO
Volts AC: 120, 240
Amps: 40
Interrupt Rating DC: 10000
Interrupt Rating AC: 10000
Standards: California Proposition 65
Mounting: Panel
Type: Miniature, Lug In/Ring Terminals Out, Breaker
Volts AC: 120, 240
Interrupt Rating DC: 10000
Standards: California Proposition 65
Poles: 2
Family / Style: QO
Amps: 40
Interrupt Rating AC: 10000

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)