REXEL logo

BUSS 170M6664 FUSE 1000A 690V 3FKE/

Item #: 394691
Cat #: 170M6664
UPC: 051712265034
Sign In or Register to view pricing and more.
BUS 170M6664 FUSE 1000A 690V

Product Overview

BUS 170M6664 FUSE 1000A 690V
Also known as: 051712265034, 170M6664

Specifications

Type: Square
Amps: 1000
Interrupt Rating DC: 200
Type: Square
Interrupt Rating DC: 200
Amps: 1000

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)