REXEL logo

BUSS 170M6716 FUSE 1250A 690V 3FU/1

Item #: 394702
Cat #: 170M6716
UPC: 051712265294
Sign In or Register to view pricing and more.
BUS 170M6716 FUSE 1250A 690V

Product Overview

BUS 170M6716 FUSE 1250A 690V
Also known as: 051712265294, 170M6716
Frequently Bought Together (25)
Eaton/Bussmann Series
170M5167 Fuse, Square Body, 1100A, 700VAC, High Speed, Blade End, Line & Load
Eaton/Bussmann Series
CHCC1DU Fuse Holder, Modular, Class CC, 1-Pole, No Indication, 30A, 600V
Eaton/Bussmann Series
170M5166 FUSE 1000A 690V 2/110 AR UC
Panduit
FCM2-A-T14 Latching Flat Cable Holder, 5.06", Screw/Adhesive, Nylon, Gray
Eaton/Bussmann Series
170M5714 800A Square Body Fuse, US Style, Size 2, No Indicator, 690/700V
Eaton/Bussmann Series
FWH-150B Fuse, North American Style Stud Mount High Speed, 150A, 500V AC/DC
Eaton/Bussmann Series
170M5715 Fuse, Square Body, 900A, 700VAC, High Speed, -FU/115, Non-Indicator
Eaton/Bussmann Series
BMM603-2SQ Fuse Block, 2P, 30A, 600V AC/DC, 10 x 38mm, Screw QD, 200kAIC
Ilsco
AU-2/0 Mechanical Lug, 1-Hole, 2-Conductor, 14 - 2/0 AWG, 1/4" Stud Size, Aluminum
Connector Manufacturing Company
C17494020 PV3-600 ALUM ASSY
Mersen
A070URD31LI0630 Fuse, PSC Square Body, Blade Style, 700VAC, 360A, Size 31
TIGK61-1C-BL-FN-XYI3
Ilsco
TA-250 Mechanical Lug, 1-Hole, Aluminum, (1) 6 AWG - 250 MCM CU/AL, 5/16" Stud Size
Eaton/Bussmann Series
BQE MOUNTING ADAPTER
Eaton/Bussmann Series
BUSS BQQ41-WH TERMINAL BLOCK WHITE
Eaton/Bussmann Series
FNQ-R-17-1/2 Fuse, 17-1/2 Amp, Class CC, Time-Delay, 13/32" x 1-1/2", 600V
Eaton/Bussmann Series
BUSS 170M6717 FUSE 1400A 690V 3FU/1
Eaton/Bussmann Series
FWH-200B Fuse, 200A, 500V AC/DC, North American Style, Stud Mount High Speed
Mersen
A60Q5-2 600V 5A SEMICOND FUSE
71084696
Weidmuller
1943660000 BLZP 5.08/10/180 SN
Eaton/Bussmann Series
FWH-300A Fuse, 300A, 500V AC/DC, North American Style, Stud Mount High Speed
NIBCO
CA10950 4517 1-1/2 PVC 80 SOC CAP
748849
837972

Specifications

Type: Square
Interrupt Rating DC: 200
Amps: 1250
Type: Square
Amps: 1250
Interrupt Rating DC: 200

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)