REXEL logo

15A E-Rated Medium Voltage Fuse, Transformer/Feeder Protection, 15.5kV

Item #: 394706
Cat #: MV155F1CBX15E
UPC: 051712269230
Sign In or Register to view pricing and more.
15 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 15.5kV, 2" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator

Product Overview

15 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 15.5kV, 2" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator
Also known as: 051712269230, MV155F1CBX15E

Documents

Specifications

Type: Current-Limiting
Amps: 15
Interrupt Rating DC: 50
Type: Current-Limiting
Interrupt Rating DC: 50
Amps: 15

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)