REXEL logo

8 Amp Class K5 One-Time Fuse, 250 Volt

Item #: 394726
Cat #: NON-8
UPC: 051712300162
Sign In or Register to view pricing and more.
8 Amp Class K5 One-Time General Purpose Fuse, 250 Volt

Product Overview

8 Amp Class K5 One-Time General Purpose Fuse, 250 Volt
Also known as: 051712300162, NON-8

Documents

Frequently Bought Together (27)
Cooper Crouse-Hinds
CGB194 1/2 NPT MALE CORD/CAB FTG NEO BUSH
Thomas & Betts
14RB-250T Male Disconnect, Vinyl Fully-Insulated, 16-14 AWG
Eaton/Bussmann Series
KTK-4 Fuse, 4 Amp, Fast-Acting, Midget, Melamine, 13/32" x 1-1/2", 600V
Cooper Crouse-Hinds
CGB193 Cord Connector, Straight, Male,1/2", Steel
Cooper Crouse-Hinds
CGB294 Cord Grip, 3/4", Straight, Male, Gland Nut & Neoprene Bushing, Steel
Ideal
30-071 Wire Connector, 22 to 16 AWG, 300V, Gray
Eaton/Bussmann Series
ABC-7-R Fuse, 7 Amp Fast-Acting Ceramic, 1/4" x 1-1/4", 250V, RoHS
Eaton/Bussmann Series
AGC-3/4-R BUSS SMALL DIMENSION FUSE
Thomas & Betts
18RA-251T FULL INS NYLON MALE-250 TAB 22-18
Eaton/Bussmann Series
FRN-R-1-1/4 Fuse, 1-1/4 Amp Class RK5 Dual-Element Time-Delay, 250V
Eaton/Bussmann Series
NON-45 45 Amp Class K5 One-Time Fuse, 250 Volt
Eaton/Bussmann Series
FNQ-R-17-1/2 Fuse, 17-1/2 Amp, Class CC, Time-Delay, 13/32" x 1-1/2", 600V
Eaton/Bussmann Series
FNQ-9 Fuse, 9 Amp Time-Delay Midget, Fibre, 13/32" x 1-1/2", 500V, TRON
Thomas & Betts
10RC-2577 FULLY INS NYL FEM-250
Eaton/Bussmann Series
KTK-1 Fuse, 1 Amp, Fast-Acting, Midget, Melamine, 13/32" x 1-1/2", 600V
Eaton/Bussmann Series
BBS-5 Fuse, 5 Amp, Fast-Acting, Ferrule, Fiber, 13/32" x 1-3/8", 600V
Multiple
THHN6STRGRN1000RL 6 AWG THHN Stranded Copper, Green, 1000'
Eaton/Bussmann Series
FNQ-R-30 Fuse, 30 Amp, Class CC, Time-Delay, 13/32" x 1-1/2", 600V
Eaton/Bussmann Series
LPJ-8SP Fuse, 8 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK
Thomas & Betts
18RAD-18277 Female Disconnect, Nylon Fully Insulated, 22 - 18 AWG, .187" x .020" Tab
Thomas & Betts
18RA-6 Ring Terminal, Vinyl Insulated, 22 - 16 AWG, # 6 Stud Size, Red
Hubbell-Raco
5320-0 Weatherproof Box, 1-Gang, Die Cast
Eaton/Bussmann Series
FNM-8 BUSS MIDGET FUSE
Thomas & Betts
14RB-8 INS VINYL RING TERM 18-14 #8 BLUE
Eaton/Bussmann Series
LPJ-2-1/2SP Fuse, 2-1/2 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK
Square D
QO350 Breaker, QO Type, 50A, 3P, 120/240VAC, 10kAIC, Stab On
Eaton B-Line
B314ZN BEAM CLAMP, 5/8-IN. MAX FLANGE, ZINC PLATED

Specifications

Interrupt Rating DC: 50000
Class: K5
Amps: 8
Interrupt Rating DC: 50000
Amps: 8
Class: K5

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)