REXEL logo

LMP 10W 130V CAND E14

Item #: 394730
Cat #: 01677A
UPC:
Sign In or Register to view pricing and more.
DAM 01677A LMP 10W 130V CAND E14

Product Overview

DAM 01677A LMP 10W 130V CAND E14
Also known as: 01677A

Documents

No Documents Available

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)