Dimmer, Credenza, CFL/LED, 250W, White

Item #: 394733

Cat #: TTCL-100H-WH

UPC: 027557001397

to view pricing and more.
Credenza Plug-In Dimmer Switch, 100 Watt CFL/LED or 250 Watt/120V Incandescent/Halogen, Single-Pole, Color: White.

Overview

Credenza Plug-In Dimmer Switch, 100 Watt CFL/LED or 250 Watt/120V Incandescent/Halogen, Single-Pole, Color: White.

Credenza C.L Lamp Dimmer, CFL/LED (Screw-based), Incandescent/Halogen, Single-pole, 100W CFL/LED or 250W inc/hal in white

Also known as: 027557001397, TTCL-100H-WH

Specifications

Wattage: 600, 150
Volts AC: 120
Poles: 1
Mounting: Plug
Color: White
Light Technology: LED, Halogen
Dimmable: Yes
Wattage: 600, 150
Poles: 1
Color: White
Dimmable: Yes
Volts AC: 120
Mounting: Plug
Light Technology: LED, Halogen