REXEL logo

STARTER 240VAC *** Discontinued ***

Item #: 394736
Cat #: 8536SCO2V02
UPC: 785901080183
Sign In or Register to view pricing and more.
SQD 8536SCO2V02 STARTER 240VAC *** Discontinued ***

Product Overview

SQD 8536SCO2V02 STARTER 240VAC *** Discontinued ***
Also known as: 785901080183, 8536SCO2V02

Specifications

Poles: 2
Size: 1
Phase: 1
Standards: California Proposition 65
Poles: 2
Phase: 1
Size: 1
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)