REXEL logo

Fluorescent Lamp, T8, 72", 70W, 4000K

Item #: 394750
Cat #: 05275A
UPC: 180134560592
Sign In or Register to view pricing and more.
Fluorescent Lamp, T8, 70 Watt, Base: Medium Bi-Pin (G13), Lumens: 6300, CRI: 85, Color Temperature: 4000K, Length: 72 inch

Product Overview

Fluorescent Lamp, T8, 70 Watt, Base: Medium Bi-Pin (G13), Lumens: 6300, CRI: 85, Color Temperature: 4000K, Length: 72 inch
Also known as: 180134560592, 05275A

Documents

Specifications

Wattage: 70
Color Temperature: 4000 (Cool White)
Lumens: 6300
Color Rendering Index (CRI): 85
Shape: T8 (Tubular)
Length: 6 ft
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 70
Lumens: 6300
Shape: T8 (Tubular)
Light Technology: Fluorescent
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 85
Length: 6 ft
Base: Medium Bi-Pin (G13)

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)