Power Supply, 25W, 5.5A, 5VDC Output, 240VAC, 300VDC Input, IP20

Item #: 394760
Cat #: ML30.101
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, 25 Watt, 5.5 Amp, 24 Volt DC Output, 100 -240 Volt AC, 110 - 300 Volt DC Input, IP20

Overview

Power Supply, 25 Watt, 5.5 Amp, 24 Volt DC Output, 100 -240 Volt AC, 110 - 300 Volt DC Input, IP20
Also known as: ML30.101

Specifications

Wattage: 25
Mounting: DIN Rail
Phase: 1
Volts DC: 5
Amps: 5.500
Volts AC Range: 100-240
Volts DC Range: 85-370
Wattage: 25
Phase: 1
Amps: 5.500
Volts DC Range: 85-370
Mounting: DIN Rail
Volts DC: 5
Volts AC Range: 100-240

Customer Reviews

No reviews for this product
(0)