REXEL logo

Power Supply, 100W, 4.2A, 28VDC Output, 240VAC, 290VDC Input, IP20

Item #: 394764
Cat #: ML100.100
UPC:
Sign In or Register to view pricing and more.
Power Supply, 100 Watt, 4.2 Amp, 24 - 28 Volt DC Output, 100 -120/220 - 240 Volt AC, 290 Volt DC Input, IP20

Product Overview

Power Supply, 100 Watt, 4.2 Amp, 24 - 28 Volt DC Output, 100 -120/220 - 240 Volt AC, 290 Volt DC Input, IP20
Also known as: ML100.100

Documents

Specifications

Volts DC: 24, 28
Wattage: 100
Type: Power Supply
Phase: 1
Amps: 4.200
Volts DC Range: 375
Volts DC: 24, 28
Type: Power Supply
Amps: 4.200
Wattage: 100
Phase: 1
Volts DC Range: 375

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)