REXEL logo

Power Supply, 80W, 3.3A, 28VDC Output, 240VAC, 300VDC Input, IP20

Item #: 394775
Cat #: CS3.241
UPC:
Sign In or Register to view pricing and more.
Power Supply, 80 Watt, 3.3 Amp, 24 - 28 Volt DC Output, 100 - 240 Volt AC, 110 - 300 Volt DC Input, IP20

Product Overview

Power Supply, 80 Watt, 3.3 Amp, 24 - 28 Volt DC Output, 100 - 240 Volt AC, 110 - 300 Volt DC Input, IP20
Also known as: CS3.241

Documents

Specifications

Volts DC: 24, 28
Type: Power Supply
Volts DC Range: 110, 300
Phase: 1
Wattage: 80
Amps: 3.300
Volts DC: 24, 28
Volts DC Range: 110, 300
Wattage: 80
Type: Power Supply
Phase: 1
Amps: 3.300

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)