REXEL logo

Contactor, Definite Purpose, 60A, 600VAC, 24VAC Coil, 3PH, 3P

Item #: 394778
Cat #: 8910DPA63V14
UPC: 785901080831
Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 60 Amp, 600 Volt AC, 24 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts

Product Overview

Contactor, Definite Purpose, 60 Amp, 600 Volt AC, 24 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts
Also known as: 785901080831, 8910DPA63V14

Specifications

Phase: 3
Poles: 3
Type: Contactor, Definite Purpose
Volts AC Control: 24
Mounting: Surface
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Phase: 3
Type: Contactor, Definite Purpose
Mounting: Surface
Amps: 60
Poles: 3
Volts AC Control: 24
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)