This product may not be available in all locations.
Power Supply, 30W, 1.3A, 28VDC Output, 240VAC, 300VDC Input, IP20
Item #:
394780
Cat #:
ML30.100
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, 30 Watt, 1.3 Amp, 24 - 28 Volt DC Output, 100 - 240 Volt AC, 110 - 300 Volt DC Input, IP20
Overview
Power Supply, 30 Watt, 1.3 Amp, 24 - 28 Volt DC Output, 100 - 240 Volt AC, 110 - 300 Volt DC Input, IP20
Also known as: ML30.100
Specifications
Volts DC: | 24, 28 |
Type: | Power Supply |
Volts DC Range: | 110, 300 |
Wattage: | 30 |
Phase: | 1 |
Amps: | 1.300 |
Volts DC: | 24, 28 |
Volts DC Range: | 110, 300 |
Phase: | 1 |
Type: | Power Supply |
Wattage: | 30 |
Amps: | 1.300 |
Customer Reviews
No reviews for this product
(0)