REXEL logo

Power Supply, 72W, 3A, 28VDC Output, 240VAC, 290VDC Input, IP20

Item #: 394782
Cat #: ML70.100
UPC:
Sign In or Register to view pricing and more.
Power Supply, 72 Watt, 3 Amp, 24 - 28 Volt DC Output, 100 -120/220 - 240 Volt AC, 290 Volt DC Input, IP20

Product Overview

Power Supply, 72 Watt, 3 Amp, 24 - 28 Volt DC Output, 100 -120/220 - 240 Volt AC, 290 Volt DC Input, IP20
Also known as: ML70.100

Documents

Frequently Bought Together (28)
Appleton
LL27 Conduit Body, Type: LL, 3/4", Form 7, Malleable Iron
Thomas & Betts
2931 3/4 IN RANGER CORD CONN .310-.560
Appleton
C27 Conduit Body, Type: C, Size: 3/4", Form 7, Malleable Iron
PULS
ML100.100 Power Supply, 100W, 4.2A, 28VDC Output, 240VAC, 290VDC Input, IP20
PULS
CS5.241 Power Supply, 120W, 5A, 28VDC Output, 100 - 240VAC Input, IP20
PULS
PULS UBC10.241 DC-UPS 24VDC 10A
Appleton
PC-100PAR Conduit Clamp, 1", Parallel, Malleable Iron, Hot Dipped Galvanized
Power-Strut
PS200-10PG Channel - No Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
3M
RV18-10Q Ring Tongues, Vinyl-Insulated, WR: 22 - 18, Stud Size: 10
Greenlee
660 Cutter Kit, 7/8" - 2"
Appleton
CLB-50 Clamp Back, EMT/Rigid, 1/2 inch, Steel
Appleton
HUB100DN Conduit Hub, 1", Insulated, Raintight, Zinc Die Cast
Appleton
LR27 Conduit Body, Type: LR, 3/4", Form 7, Grayloy Iron
Woodhead
1447 Super-Safeway Straight Blade Plug, 15A, 125V, 2P3W, Yellow
Appleton
8487 4-11/16" Square Cover, Flat, Blank
Appleton
8474 4" Square Cover, Flat, 1/2" Knockout in Center
Appleton
TB37 Conduit Body, Type: TB, 1", Form 7, Grayloy-Iron
Multiple
GRC100XCL 1" x 1-1/2" Galvanized Conduit Nipple, Closed
Appleton
LR37 Conduit Body, Type: LR, 1", Form 7, Grayloy Iron
Multiple
GRC050 1/2" Galvanized Coupling
3M
RV14-10Q Ring Tongues, Vinyl-Insulated, WR: 16 - 14, Stud Size: 10
3M
BFV18-10Q Block Fork, Vinyl-Insulated, WR: 22 - 18, Stud Size: 10
nVent Caddy
CD0B Conduit Hanger with Bolt, Diameter: 1/2", Steel
nVent Hoffman
A606CHNFSS Junction Box, NEMA 4X, Hinged Cover, 6" x 6" x 4"
Appleton
CLB-75 Clamp Back, 3/4", Steel
Appleton
CL-50 Rigid/IMC Conduit Strap, 1-Hole, 1/2", Steel
Appleton
APP270IG Conduit Body Cover/Gasket, 3/4", Form 7, Steel
PULS
ML50.102 POWER SUPPLY 50W 120-240VAC 1PH 12-15VDC 4.2-3.4A

Specifications

Volts DC Range: 24, 28
Type: Power Supply
Mounting: Surface
Phase: 1
Amps: 3
Wattage: 72
Volts DC: 290
Volts AC Control Range: 100, 240, 120/220
Volts DC Range: 24, 28
Mounting: Surface
Amps: 3
Volts DC: 290
Type: Power Supply
Phase: 1
Wattage: 72
Volts AC Control Range: 100, 240, 120/220

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)