REXEL logo

Power Supply, 960W, 24VDC Output, 40A, 480VAC, 3PH Input

Item #: 394784
Cat #: XT40.242
UPC:
Sign In or Register to view pricing and more.
Power Supply, 960 Watt, 24 Volt DC Output, 40 Amp, 480 Volt AC, 3-Phase Input, DIN Rail Mount

Product Overview

Power Supply, 960 Watt, 24 Volt DC Output, 40 Amp, 480 Volt AC, 3-Phase Input, DIN Rail Mount
Also known as: XT40.242

Documents

Frequently Bought Together (25)
PULS
QS10.241 Power Supply, 240W, 10A, 28VDC Output, 240VAC, 150VDC Input, IP20
ABB
ABB 2TLA050210R4030 LINESTRONG ACCE
PULS
CS3.241 Power Supply, 80W, 3.3A, 28VDC Output, 240VAC, 300VDC Input, IP20
PULS
QT20.241 Power Supply, 480W, 24VDC Output, 20A, 480VAC, 3PH Input
Weidmuller
1608640000 Terminal Block, Grounding, Z-Series, Green/Yellow, 2.5mm, PE
Thomas & Betts
58165 Compression Lug, 1-Hole, Copper, 4/0 AWG, 1/2" Stud Size
Appleton
JIC-1 Junction Box, Liquidtight, 4-1/8" x 2-5/8" x 2-3/16", Steel
Micro Switch
1CPSA2 Safety Switch, Pull Cable, Maintained, 2NO/NC Contacts, 600VAC, 250VDC
PULS
QS20.241 Power Supply, 480W, 20A, 24VDC Output, 240VAC Input, IP20
Ideal
30-451 Wire Connector, Winged, 18 to 10 AWG, 600V, Yellow
Micro Switch
CLSZTC Cable Clamp, 2 Thimbles, 2 Low Profile Duplex Clamps
Micro Switch
CLSB4B-1 Limit Switch, Momentary Cable Pull, Single Head, NO/NC, Left Head
Weidmuller
0473560001 Terminal Block, Dekafix Marker, 5mm x 5mm, White, Vertical
ABB
SU201M-K1.6 Miniature Circuit Breaker - 1 Pole
ABB
SU201M-K5 Miniature Circuit Breaker - 1 Pole
ABB
ABB 2TLA050200R1030 LINESTRONG1, 2N
Thomas & Betts
LN-103 1 INCH LOCKNUT, STL, RGD/IMC
Panduit
ABM2S-A-D 4-Way Adh Cable Tie Mount, 1", ABS, White
Panduit
FSD72-8-D Insulated Ferrule, 26 AWG, Gray, 15/32" Wire Strip Length
Weidmuller
1782320000 TERMNL BLK ZDLD
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Appleton
K75-A Conduit Body Cover, Form 85, Aluminum, 3/4"
Pass & Seymour
PS5969-Y STR BLD CONN 3W 15A 125V Y
Hammond Power Solutions
C1F002LES Transformer, Encapsulated, Industrial, 2KVA, 240/480 x 120/240V
Weidmuller
1632050000 Terminal Block, Feed Through, 4mm, Dark Beige, Z-Series

Specifications

Phase: 3
Volts AC: 480
Volts DC: 24
Type: Power Supply
Amps: 40
Wattage: 960
Phase: 3
Volts DC: 24
Amps: 40
Volts AC: 480
Type: Power Supply
Wattage: 960

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)